DESCRIPTION

  • Assembly only

Keeney Lift and Turn Assembly Only

KEE62-1CF

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-41/50 in
Height
2-19/25 in
Width
2-41/50 in

Starting at
$31.41
EACH
  • QUANTITY