9 in. Lift & Turn Drain in Polished Chrome

You last purchased this on
 
Keeney

9 in. Lift & Turn Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

9 in. Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #KEEPP826-67
  • Item #310600
  • Manufacturer Part #PP826-67
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Polished Chrome
  • Fits Waste Shoe Opening of both 1 1/2in or 1 3/8in
  • Includes bushing for either 1 1/2in or 1 3/8in
  • Includes face plate screws Lift N Turn cartridge and strainer
  • Lift N Turn Bath Drain Trim Kit
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
Height:
9 in
Origin:
Global
Tub Depth:
9 in
Weight:
0.981 lb
Width:
4-3/4 in