DESCRIPTION

  • Product shown in Polished Chrome
  • With 2 hole face plate and screws

Keeney Lift and Turn Trim Kit

KEE62-99

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2-47/50 in
Height
4-19/100 in
Width
2-47/50 in

Starting at
$120.25
EACH
  • QUANTITY

DOCUMENTS