4-19/100 in. Lift & Turn Drain in White
4-19/100 in. Lift & Turn Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 2 hole face plate and screws
- Product shown in Polished Chrome
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-19/100 in
- Tub Depth:
- 4-19/100 in
- Weight:
- 0.5 lb
- Width:
- 2-47/50 in