DESCRIPTION

  • 1 1/4"
  • 17 gauge
  • Cast brass
  • Chrome plated
  • Off-set grid drain
  • Wheel Chair Lavatory Strainer

Keeney Offset Grid Drain

KEE5700PC

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Material
Cast Brass
Width
5-3/4 in

Starting at
$117.71
EACH
  • QUANTITY

DOCUMENTS