DESCRIPTION

Keeney P-Trap (Less Cleanout)

KEE200WRU2

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
GSA Approved
No
Height
12 in
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Size
1-1/4 in
Width
9 in