1-1/2 in. Plastic P-Trap in White
1-1/2 in. Plastic P-Trap in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With ABS marvel connection
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Trap Material:
- Plastic
- Trap Material Type:
- ABS, PVC
- Trap Size:
- 1-1/2 in