Plastic and Brass Schedule 40 Brass Lift and Turn Bath Drain in Polished Chrome
Plastic and Brass Schedule 40 Brass Lift and Turn Bath Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With pipe and tee
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/4 in
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-22/25 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Schedule Class:
- 40
- Tub Depth:
- 2-22/25 in
- Weight:
- 2.6 lb
- Width:
- 12-1/4 in