Plastic Lift & Turn Drain in Polished Chrome
Plastic Lift & Turn Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Chrome Brass Trim
- 1 1/2in Plastic Tube
- Complete Plastic Bath Drain
- Includes Everything Necessary For The Installation Of One Complete Bath Drain
- Fits All Standard Size Tubs
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Depth:
- 7-1/4 in
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 2-22/25 in
- Material:
- Plastic
- Material Type:
- PVC
- Strainer Body:
- Brass
- Weight:
- 1.594 lb
- Width:
- 12-1/4 in