7 in. Strainer Guard for Sink
PlumbPak® 7 in. Strainer Guard for Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strainer guard for sinks
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- PlumbPak®
- Depth:
- 6-13/100 in
- GSA Approved:
- No
- Height:
- 6-13/100 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Strainer Size:
- 7 in
- Type:
- KEEPP22017