Pull-Out Plug in Polished Chrome
Pull-Out Plug in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits Kindred sink: UD1831/90RK/E
- Designed to custom fit your Kindred sink
- One piece
- 22 Gauge Brass Tubing
- Sink grid can be used as cooling rack
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 13-1/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Tailpiece Length:
- 14 in
- Weight:
- 0.593 lb
- Width:
- 2-1/2 in