DESCRIPTION

  • 22 Gauge Brass Tubing
  • Designed to custom fit your Kindred sink
  • Fits Kindred sink: UD1831/90RK/E
  • One piece
  • Sink grid can be used as cooling rack

Keeney Pull-Out Plug

KEE1685

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Diameter
1-1/4 in
GSA Approved
No
Gauge
22
Height
14 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Width
2-1/4 in

Starting at
$35.0
EACH
  • QUANTITY

DOCUMENTS