DESCRIPTION

  • 1 1/2in inlets x 16in long
  • Cast Tee
  • Chrome plated 22 gauge brass
  • Complete outlet kit for a double bowl sink.
  • Includes all necessary nuts and washers
  • Slip Joint Connections

Keeney PVC 20 Gauge Cleanout Slip- Joint

KEE1568

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
13-1/4 in
Material
Brass

Starting at
$112.06
EACH
  • QUANTITY