DESCRIPTION

  • 1 1/2" x 16"
  • Baffle tee
  • Continuous waste drain
  • PVC
  • Slip Joint Connections

Keeney PVC Cleanout Waste

KEE222W

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
13-1/4 in
Material
Plastic
Material Type
PVC

Starting at
$17.4
EACH
  • QUANTITY

DOCUMENTS