DESCRIPTION

  • 1 1/2 in ABS SCH 40 Tube
  • Color/Finish: Polished Chrome
  • Foot Lock Stop Style
  • LA approved

Keeney PVC Footlock Waste & Overflow Stop

KEE630LAPVC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$56.53
EACH
  • QUANTITY

DOCUMENTS