DESCRIPTION

  • 1 1/2"
  • Connects to Sch 40 Pipe
  • Includes All Necessary Nuts And Washers
  • Solvent Weld Connector
  • White polypropylene J-Bend/PVC wall bend

Keeney PVC P-Trap

KEE400SPVC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
FM Approved
No
Height
10-19/50 in
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
PVC
Width
5-3/4 in

Starting at
$8.1
EACH
  • QUANTITY

DOCUMENTS