DESCRIPTION
- Brass
- Inlet: 1 1/2in
- Outlet: 1 1/2in
- Rough Brass
- Slip Joint
- Slip joint nut and washer set
Keeney Rough Brass Slip Nut
KEE918RB
Diameter:
1-1/2 inSPECIFICATIONS
- Color Finish
- Rough Brass
- Diameter
- 1-1/2 in
- Inside Diameter
- 1-1/2 in
- Material
- Brass
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday