Sink Pop-In Stopper in Polished Chrome

You last purchased this on
 
Keeney

Sink Pop-In Stopper in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Sink Pop-In Stopper in Polished Chrome

  • Fast #
  • Part #KEEK5451
  • Item #3627618
  • Manufacturer Part #K5451
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits most openings
  • Easily pops into and out of the drain
  • Covers unattractive strainer and garbage disposals
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
6 in
IAPMO Listed -:
No
Material:
Stainless Steel
Strainer Size:
4-1/2 in
Type:
KEEK5451