Sink Pop-In Stopper in White
Sink Pop-In Stopper in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most openings
- Easily pops into and out of the drain
- Covers unattractive strainer and garbage disposals
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-19/100 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Type:
- KEEK5461
- Weight:
- 0.12 lb
- Width:
- 5-1/4 in