Sink Strainer and Garbage Disposal Flange Kit in Polished Chrome
Sink Strainer and Garbage Disposal Flange Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Professional grade
- Strainer and disposal flange set
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- Type:
- KEEK5475
- Weight:
- 1.27 lb
- Width:
- 10-1/2 in