Sink Trap with Clean-Out Plug in Polished Chrome

You last purchased this on
 
Keeney

Sink Trap with Clean-Out Plug in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Sink Trap with Clean-Out Plug in Polished Chrome

  • Fast #
  • Part #KEE461XF6PCDF
  • Item #2431805
  • Manufacturer Part #461XF6PCDF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2 in Outlet: 1 1/2 in
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Gauge (metal):
17 ga
Height:
5 in
IAPMO Listed -:
Yes
Length:
10-1/2 in
Weight:
1.6 lb
Width:
5-63/100 in