DESCRIPTION

Keeney Sink Trap with Slip Joint Nut

KEE700SPVC

Inside Diameter:

1-1/2 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Solvent Weld
End Connections
Solvent Weld
GSA Approved
No
Height
20-3/4 in
IAPMO Listed
No
Inside Diameter
1-1/2 in
Length
1-1/2 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Width
5-3/4 in

Starting at
$21.33
EACH
  • QUANTITY

DOCUMENTS