DESCRIPTION

  • Baffle Tee
  • Continuous Waste
  • Direct Connect or Slip Joint
  • Includes nuts and leak free TPR washers
  • Inlet: 1 1/2in Length: 16in
  • Leak Free TPR Washer.

Keeney Slip Joint/Direct Connect Containment Waste End Outlet

KEE122WRU

Length:

16 in

SPECIFICATIONS

End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
17 in
Length
16 in
Material
Plastic
Material Type
PVC

Starting at
$18.3
EACH
  • QUANTITY

DOCUMENTS