1-1/2 in. Plastic P-Trap in Black
1-1/2 in. Plastic P-Trap in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic
- Reducing washer
- 1 1/2" or 1 1/4" x 1 1/2"
- SCH 40 marvel connector
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- Trap Material:
- Plastic
- Trap Material Type:
- ABS
- Trap Size:
- 1-1/2 in