DESCRIPTION

  • 3-Way Tee
  • Includes All Necessary Nuts and Washers
  • Inlet: 1 1/2in Outlet: 1 1/2in
  • Slip Joint Connection
  • Slip joint connection for easy installation.
  • White PVC Plastic

Keeney Slip Joint PVC Tee in White

KEE48PVC

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connection 3
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC