DESCRIPTION

  • 1 1/4in inlet x 1 1/4in outlet
  • Includes nuts and washers
  • Polished Chrome

Keeney Slip-Joint 22 ga Double Repair Brass Coupling

KEE6PC

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Length
8 in
Material
Brass
NSF Certified
No