Stainless Steel Bar Sink Strainer with Long Basket
Stainless Steel Bar Sink Strainer with Long Basket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep basket
- For 2" to 2 1/2" bar sink openings
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass, Stainless Steel
- Origin:
- Global
- Strainer Size:
- 1-3/4 in
- Weight:
- 0.576 lb
- Width:
- 3 in