Stainless Steel Strainer with Powerball Brass Nut

You last purchased this on
 
Keeney

Stainless Steel Strainer with Powerball Brass Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

Stainless Steel Strainer with Powerball Brass Nut

  • Fast #
  • Part #KEE1434SSBNS
  • Item #4465470
  • Manufacturer Part #1434SSBNS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass nut and locknut
  • For 3 1/2" sink openings
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel
Origin:
Global
Type:
KEE1434SSBNS
Weight:
1.08 lb
Width:
4-3/4 in