Stainless Steel Wide Flange Strainer
Stainless Steel Wide Flange Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass nut and locknut
- Wide flange
- For 3 1/2" sink openings
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-63/100 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tailpiece Length:
- 2-1/2 in