1/2 in. IPS Shallow Flange in Polished Chrome
Sure Grip™ 1/2 in. IPS Shallow Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 1/2 in IPS
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Sure Grip™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- Weight:
- 0.02 lb