DESCRIPTION

Keeney Sweat Cast Iron 45 Degree Elbow

KEE30299SN

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Cast Iron