1-1/4 in. Brass Sink Trap
1-1/4 in. Brass Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/4 in Outlet:1 1/4 in
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Cleanout:
- Yes
- Color Finish Name:
- Chromium Plated
- Gauge (metal):
- 17 ga
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Weight:
- 2.09 lb
- cUPC Certified:
- Yes