10V 155 ft Transmitter

You last purchased this on
 
Keller America

10V 155 ft Transmitter

This product requires certification to purchase.
You last purchased this on
 
Keller America

10V 155 ft Transmitter

  • Fast #
  • Part #K40702107021319713
  • Item #5079617
  • Manufacturer Part #0407.02107.0213197.13
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built-in lightning protection
  • Custom ranges and cable lengths
  • Reliable level sensing for many applications
  • Intended for general purpose monitoring and control applications, the Levelgage is a smart choice for OEMs, system integrators and end users alike
  • Guaranteed lightning protection makes this transmitter ideal for installation in areas prone to chronic damage due to transients caused by lightning
  • It provides a temperature-compensated analog output proportional to the height of the liquid column above the transmitter
  • The Levelgage by Keller America is designed for indefinite submersion in a wide variety of liquid media
  • Requires Certification

Specifications

Cable Length (ft):
155 ft
Diameter - Outside:
33/40 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
4-29/100 in
Material:
Stainless Steel, Fluorocarbon, Plastic
Material Type:
Polyamide
Pressure - High:
65.01
Pressure - Low:
0
Temperature Range:
-10 to 80 Deg C
Tool Type:
Transmitter
Volts:
10V