4.5V 0.25% Output 100 psi Pressure Transmitter

You last purchased this on
 
Keller America

4.5V 0.25% Output 100 psi Pressure Transmitter

This product requires certification to purchase.
You last purchased this on
 
Keller America

4.5V 0.25% Output 100 psi Pressure Transmitter

  • Fast #
  • Part #K02090030202050113
  • Item #5079644
  • Manufacturer Part #0209.00302.020501.13
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built in lightning protection
  • 2 year parts and labor warranty
  • Accurate and stable in a wide range of applications
  • Loop powered 8 - 28 VDC
  • Custom cable lengths are available
  • Din connector plug included
  • Combined with this are Keller's state of the art digital signal conditioning electronics, resulting in exceptional accuracy over the compensated temperature range of -10 - 80°C
  • The value line by Keller America is a cost effective, high accuracy pressure transmitter, based on Keller's proven desolated, peizoresistive sensor
  • Requires Certification

Specifications

Application:
Pressure
CE Approved:
Yes
Cable Length (ft):
10 ft
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Material:
Stainless Steel
Material Type:
316, 316L
Pressure - High:
100
Pressure - Low:
0
Temperature Range:
-40 to 120 Deg F
Tool Type:
Transmitter
UL Listed:
Yes
Volts:
28VDC