4.5V 0.25% Output 15 psi Pressure Transmitter
4.5V 0.25% Output 15 psi Pressure Transmitter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Pressure
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Pressure - Maximum:
- 15 psi
- Tool Type:
- Transmitter
- Volts:
- 4.5V