DESCRIPTION

  • Great value in an accurate and stable transmitter
  • State of the art sensor and signal conditioning
  • Rugged and reliable
  • The Econoline is a general purpose pressure transmitter intended for almost any application involving aggressive media and where small size, weight and low cost are required
  • This proven design utilizes a media isolated piezo resistive silicon sensor, a design known to be highly reliable in thousands of applications round the globe
  • Combined with state of the art signal conditioning electronics the result is a robust transmitter that will provide trouble free service and accurate results
  • Combined with state of the art signal conditioning electronics the result is a robust transmitter that will provide trouble free service and accurate results
  • Din connector included
  • Loop powered 8 - 28 VDC
  • All transmitters listed include a mini-DIN type cable connector

Keller America 4.5V 1% Output 100 psi Pressure Transmitter

K010400302020401

Manufacturer Part #: 0104.00302.020401

Volts:

28VDC

SPECIFICATIONS

Application
Pressure
CE Approved
Yes
End Connections
MNPT
High Pressure
100
Maximum Pressure
100 psi
Temperature Range
-20 to 80 Deg F
Tool Type
Transmitter
Volts
28VDC

Print