8 in. Beveled Standard Global Black Carbon Steel Welded Pipe with Cement-lined
8 in. Beveled Standard Global Black Carbon Steel Welded Pipe with Cement-lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Lining:
- Cement-lined
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 8 in
- Schedule Class:
- 40