1 in. Threaded 3000# Forged Steel Union

You last purchased this on
 
Kemper Valve & Fitting

1 in. Threaded 3000# Forged Steel Union

This product requires certification to purchase.
You last purchased this on
 
Kemper Valve & Fitting

1 in. Threaded 3000# Forged Steel Union

  • Fast #
  • Part #K716104
  • Item #7341586
  • Manufacturer Part #716104
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No