DESCRIPTION

Kemper Valve & Fitting 1000# Ductile Iron Thread Hammer Union

K010200

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
2 in
IsAcceptableImage
Material
Ductile Iron
Pressure Class
1000#
Size
2 in