DESCRIPTION

Kemper Valve & Fitting Steel for ged Thread Hammer Union

K010300

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
3 in
Material
Forged Steel
Pressure Class
1000#
Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday