25 ft. x 1/4 in. Cable
25 ft. x 1/4 in. Cable
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 25 ft
- Product Type:
- Cable
- Tool Type:
- Cable with Bulb End
- UL Listed:
- No
- Width:
- 1/4 in