75 ft. x 3/8 x 3/8 in. Drain Snake

You last purchased this on
 
Ken-Way Corporation

75 ft. x 3/8 x 3/8 in. Drain Snake

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ken-Way Corporation

75 ft. x 3/8 x 3/8 in. Drain Snake

  • Fast #
  • Part #KJ046
  • Item #4029309
  • Manufacturer Part #J046
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Cable Length (ft):
75 ft
Diameter:
3/8 in
Fits Pipe Size:
3/8 in
Length:
75 ft