2-1/2 in. NST Threaded Hose Nozzle
2-1/2 in. NST Threaded Hose Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ASTM:
- ASTM A-108
- Brand Model Compatibility:
- K81D Fire Hydrant, K81A Fire Hydrant
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Steel
- Product Type:
- Hose Nozzle
- Width:
- 2-1/2 in