DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Kennedy Valve Mfg. 300 psi Wafer Butterfly Valve with Tamper Switch

K01W1

Valve Size:

SPECIFICATIONS

End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Maximum Pressure
300 psi
Pressure Class
300#
Valve Size
4 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY