4 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

Part #K7068APOL  |  Item #3026948  |  Manufacturer Part #7068A

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Open left direction
  • Made in USA

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASME Specifications: ASME B16.1

ASTM Specifications: [ASTM A-536, ASTM D-429]

AWWA Specifications: AWWA C-515

Coating: Fusion Bonded Epoxy

Ductile Iron Pipe Type: Ductile Iron Flanged Pipe

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

ISO Specifications: [ISO 9001, ISO 14001]

Length: 9 in

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: OS&Y

Valve Bonnet Type: Bolted

Valve Disc Material: [Cast Iron, Ductile Iron]

Valve Operator: Wheel Handle

Valve Size: 4 in

Valve Stem: Outside

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Fire