DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Kennedy Valve Mfg. Flanged Open Left Resilient Wedge Gate Valve

K7068APOL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-G
AWWA Specifications
AWWA C-515
Coating
Fusion Bonded Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Body Style
OS&Y
Valve Size
4 in
Valve Stem
Rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY