Kennedy Valve Mfg.
Guardian K-81A 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant
Part #KK81A514LAORT | Item #3772915 | Manufacturer Part #K-81A
Depth of Trench:
5 ft 6 inProduct Details
Documents
Specifications
AWWA Specifications: AWWA C-502
Collection: Guardian K-81A
Depth of Trench: 5 ft 6 in
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
Maximum Pressure: 500 psi
UL Listed: No
Valve Size: 5-1/4 in