9 ft. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
Kennedy Valve Mfg.

Guardian K-81A 9 ft. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

Guardian K-81A 9 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81A514LAOLY
  • Item #1508704
  • Manufacturer Part #K81A514
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-502
Collection:
Guardian K-81A
Depth of Trench:
9 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Pressure - Maximum:
500 psi
UL Listed:
No
Valve Size:
5-1/4 in