Guardian K81-D 4 ft. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

You last purchased this on
 
Kennedy Valve Mfg.

Guardian K81-D Guardian K81-D 4 ft. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

Guardian K81-D Guardian K81-D 4 ft. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAORPCW
  • Item #1676594
  • Manufacturer Part #K81D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sealed grease cavity for easier operation and maintenance
  • Traffic flange full 360° adjustment
  • One piece bonnet newly designed for easier maintenance
  • Two O-rings to protect operating threads from corrosion
  • Bronze to bronze seating this standard feature assures easy seat removal
  • Thrust washer for easy turning operation
  • Corrosion resistant bronze drain valve
  • New breaking ring on top for easy replacement and interchangeability on all K-81 models
  • Nozzle temper resistant
  • O-ring to seal between brass ferrule and stem
  • Requires Certification

Specifications

ANSI:
ANSI 21.50, ANSI B16.1, ANSI 21.51
ASTM:
ASTM A-126 Class B, ASTM A-108, ASTM A-276, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM B-584
AWWA:
AWWA C-502
Collection:
Guardian K81-D
Depth of Trench:
4 ft
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
Fitting Size 1:
5-1/4 in
Fitting Size 2:
5-1/4 in
Fitting Sizes:
5-1/4 in
GSA Approved:
No
Height:
33-1/2 in
Material:
Ductile Iron, Brass, Bronze, Cast Iron, Rubber, Stainless Steel
NSF Certified:
No
Pressure - Maximum:
500 psi
UL Listed:
UL 246