Guardian K81-D 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

You last purchased this on
 
Kennedy Valve Mfg.

Guardian K81-D Guardian K81-D 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kennedy Valve Mfg.

Guardian K81-D Guardian K81-D 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D51456OLLANST
  • Item #2395336
  • Manufacturer Part #K-D81
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 21.50, ANSI B16.1, ANSI 21.51
ASTM:
ASTM A-126 Class B, ASTM A-108, ASTM A-276, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM B-584
AWWA:
AWWA C-502
Collection:
Guardian K81-D
Depth of Trench:
5 ft 6 in
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
GSA Approved:
No
Height:
33-1/2 in
Material:
Ductile Iron, Brass, Bronze, Cast Iron, Rubber, Stainless Steel
NSF Certified:
No
Pressure - Maximum:
500 psi
UL Listed:
UL 246
Valve Size:
5-1/4 in